Beli bor magnetic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rotabroach Low Profile Magnetic Drill
    Mulai

    Rp40.999.900

    Rotabroach Low Profile Magnetic Drill
    atribut:
    • Cutter Capacity (mm): 50
    • Depth of Cut (mm): 50
    • Height (mm): 179
    • Length (mm): 334
    • Magnet Adhesion (N): 10000
    • Magnet Size (mm): 192 x 82
    • Motor (V): 110/220
    • Motor Power (W): 1200
    • No Load Speed (rpm): 250 - 500
    • Stroke (mm): 62
    • Width (mm): 100
  2. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  3. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  4. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  5. DOLIZ Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp1.299.900

    DOLIZ Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Mesin Bor Beton/Rotary Hammer dari Doliz dengan tipe BA280. Dengan alat ini anda dapat dengan mudah mengebor beton yang sangat keras, karena mesin ini dilengkapi dengan teknologi putaran dan dentuman (impact).
    atribut:
    • Voltage (V/Hz): 220/50
  6. DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp3.499.900

    DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  7. DMX Core Drill Concrete (Mata Bor Inti Beton)
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  8. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  9. Makita Rotary Hammer SDS Max (Mesin Bor Bobok Beton)
    Mulai

    Rp16.999.900

    Makita Rotary Hammer SDS Max (Mesin Bor Bobok Beton)
    atribut:
    • Power Supply Cord: 5.0 m
    • Shank type: Adapted For Sds-Max Bits
    • Operation Mode: 2 modes: Hammering with rotation and Rotation only
  10. Makita Slide Compound Miter Saw
    Mulai

    Rp18.999.900

    Makita Slide Compound Miter Saw
    atribut:
    • Continuous Rating Input (W): 1510
    • Blade Diameter (mm): 260(10-1/4\")
    • Bevel Angle: 48° L / 48° R
    • Miter Angle: 60° L / 60° R
    • Max Cutting Capacity 90°/90° (mm): 68 x 310
    • (Bevel/Miter) 90°/45°LR (mm): 68 x 218
    • (Bevel/Miter) 90°/45°LR(mm): 91 x 197 (3-5/8\" x 7-3/4\")
    • (Bevel/Miter) 90°/90° (mm): 91 x 279 (3-5/8\" x 11\")
    • Dimensions (L x W x H) (mm): 805x644x660 (31-3/4\"x25-3/8\"x26\")
    • Net Weight (kg): 26.3 (57.9 lbs.) / 26.1 (57.6 lbs.)
    • No Load Speed (rpm): 3200
    • Sound Level (dBA): 101
    • Sound Pressure Level (dBA): 91
    • Vibration Level (m/s²): 2.5 or less
  11. Sherlock Concrete Drill Bit (Mata Bor Beton)
    Mulai

    Rp14.900

    Sherlock Concrete Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata Bor Beton SDS SHERLOCK Mata Terbuat Dari TUNGSTEN CARBIDE TIPS
Daftar Harga bor magnetic Terbaru November 2026
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
BOKY Magnetic Drill (Mesin Bor Magnetik)Rp5.099.900
Rotabroach Low Profile Magnetic DrillRp40.999.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Makita Combination Hammer Drill (Mesin Bor Beton)Rp2.399.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
DOLIZ Rotary Hammer (Mesin Bor Bobok Beton)Rp1.299.900
RYU Rotary Hammer (Mesin Bor Bobok Beton)Rp1.199.900
DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Rp3.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)